Aqua Tech Centrifugal Stirrer LD-019W03F-8300F 1pc

#Nomor SKU S035712176
Wishlist
Rp22.999.900
Persediaan

Spesifikasi Produk

Model Number LD-019W03F-8300F
Unit 1pc
Head Diameter (mm) 19
Head Material PTFE
Package Size (mm) 370x130x100
Power Supply AC100V 50/60Hz
Berat (Kg) 0.5
Tanggal Produk Terdaftar 03 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended using Converter/Trafo Step Up/stabilizer minimum 1500N atau 1500VA. We have some recommendation product : S028015192 or S004395010. If Prefer Japan Standar : S035656395 & S035656401
Feature
The swirling flow generated by rotation and the suction flow that is sucked up from below are generated simultaneously, and a three-dimensional agitated flow with vertical displacement of liquid is generated
Liquid can reach every corner of the container, promoting dilution mixing, component uniformity, and soaking, enabling stable stirring and time shortening
Since there are no protrusions and it is stirred by centrifugal force and the shearing force is small, it is suitable for stirring liquids without breaking and preventing deterioration (oxidation) of liquids due to shearing
Head/shaft integrated mold with no exposed part of SUS

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan