Shimadzu Analytical Balance AP125WD 1pc
Rp99.999.900
Persediaan
Spesifikasi Produk
| Model Number | AP125WD |
|---|---|
| Unit | 1pc |
| Weighing (g) | 120/52 |
| Plate Size (mm) | 91 |
| Minimum Display (mg) | 0.1/0.01 |
| P/N | S 321 -74000 -11 |
| Package Size (mm) | 590x380x540 |
| Berat (Kg) | 11.6 |
| Tanggal Produk Terdaftar | 03 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Equipped with buffer solution preparation mode, convenient for HPLC fieldYou can save the measurement results in CSV format to a USB flash drive
It is excellent in high speed and high stability, with only about 2 seconds of display reaction time for a very small amount of the cracker
Ionizer (sold separately) can be incorporated into the main body, eliminating the effect of static electricity and allowing easy measurement work
It comes with a smart holder that is convenient to carry directly to a heavy tare container
It uses an easy-to-read OLED display and can switch between (Japanese, English, Chinese) languages
It is equipped with an inspection support function so that anyone can easily perform an inspection
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan