HILTI Hammer Drill Bit (Mata Bor Beton) TE-YX 16/32 SDS Max 1pc

#Nomor SKU S035666837
Wishlist
Rp5.399.900
Persediaan

Spesifikasi Produk

Model Number TE-YX 16/32
Unit 1pc
Connection End TE-Y (SDS-max)
Diameter (mm) 16
Base Material Reinforced concrete, Concrete, Masonry, Brick, Sand-lime block
Working Mode Hammer drilling
Length (mm) 320
Head Shape Multi cutter
Head Material Composition Tungsten carbide
Working Length (mm) 200
Product Class Ultimate
Berat (Kg) 0.4
Tanggal Produk Terdaftar 30 March 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultimate SDS Max (TE-Y) hammer drill bit for exceptional drilling performance in reinforced concrete (metric)
Feature
Optimised multi-cutter (4 or 6-cutter) carbide head – superior drilling performance and less jamming when hitting rebar
Heat-treated flute offers superior wear resistance and maximum robustness, with a wear mark to estimate the bit's suitability for setting anchors
Slimmer and lighter helix for more comfortable drilling and superior drilling speed
Fully embedded drill bit head for maximum durability and longer life
In the unlikely event of breakage, the drill bit will be considered for replacement as long as the wear mark on the helix is still visible

Package content

1x Hammer drill bit TE-YX(3) 16/32
Use
Applications
Hammer drilling in reinforced concrete, concrete, masonry and other construction materials
Drilling holes for all chemical anchor installation purposes
Drilling anchor holes for all mechanical anchor installation purposes
Installing rebar using Hilti injectable adhesive mortar
Extra-long drill bits available for renovation work, e.g. sealing joints in masonry and concrete to prevent water penetration

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan