AS ONE All Acrylic Vacuum Glove Box VG600 1unit
Rp149.999.900
Persediaan
Spesifikasi Produk
| Model Number | VG600 |
|---|---|
| Unit | 1unit |
| Material | Main body / transparent reinforced PA (acrylic), valve vacuum gauge mounting / PC (polycarbonate) |
| Size (mm) | 850x590x600 |
| Recommended Vacuum Pumps | Oil rotation vacuum pumps GLD-136 C oil rotation vacuum pumps GCD-136 X |
| Pressure Resistance Main Body (Pa) | Approx. 1330 |
| Usage | Vacuum |
| Accessories | Glove large for glove box (1pair) |
| Pass Box Inner Size (mm) | 200x200x280 |
| Kandungan | - Valve × 4 pieces (pass box × 2 pieces, Size / φ8mm φ14mm), - Closed Lid × 2 pieces, - Pressure gauge × 2 pieces, - Positive Pressure Absorbing Bag × 1 set |
| Package Size (mm) | 950×780×820 |
| M Code | 20810545 |
| Berat (Kg) | 21.7 |
| Tanggal Produk Terdaftar | 30 March 2023 |
| Terakhir Diperbaharui | 21 October 2025 |
Informasi Produk
Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Substance unstable in air, strong toxic substance, etc. can be operated in environment replaced by inactive gas etc. Forcible exhaust gas of inner box is possible for gas substitution of inactive gas and dry air.
Work equipment is taken in and out through left side door, and right pass box is used for loading and unloading while working(VG400 is only front door. pass box is not included)..
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan