Ebara Pompa Sentrifugal 200 x 150 FSKA with Mechanical Seal 1unit

#Nomor SKU S035644330
Wishlist
Rp69.999.900
Persediaan

Spesifikasi Produk

Model Number 200 x 150 FSKA
Unit 1unit
Casing Material Cast Iron
Temperature (°C) Below 80
Shaft Material 403 Stainless Steel
Maximum Working Pressure (bar) 10
Seal Material Ceramic/Carbon/NBR
Impeller Material Bronze Casting
Liquid Name Clean Water
Shaft Seal Construction Mechanical Seal
Sealing Construction External Flushing
Size Ø1 (mm) 200
Size Ø2 (mm) 150
Berat (Kg) 222.0
Tanggal Produk Terdaftar 29 March 2023
Terakhir Diperbaharui 08 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Pompa belum termasuk motor
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
1. Easy removal and maintenance, BPO (Back Pull Out) system allows all rotating element to be removed without disconnecting suction and discharge pipework.
2. Top centerline dischargen foot support under casing for maximum resistance to misalignment and distorsion from pipe loads.
3. Non-overload design to ensure stable performance for all applications.
4. Wide range application with flow capacity up to 22m³/min.
5. Higher working pressure up to 16 Bar.
Use
1. Industrial use
2. Water supply
3. Hot and cold water supply
4. For swimming pool
5. Spinkling
6. Air-conditioning
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan