Ebara Pompa Sentrifugal 250 x 200 FSLA with Gland Packing 1unit
Rp159.999.900
Persediaan
Spesifikasi Produk
| Model Number | 250 x 200 FSLA |
|---|---|
| Unit | 1unit |
| Casing Material | Cast Iron |
| Temperature (°C) | Below 80 |
| Shaft Material | 403 Stainless Steel |
| Maximum Working Pressure (bar) | 10 |
| Seal Material | Teflon PTFE |
| Impeller Material | Bronze Casting |
| Liquid Name | Clean Water |
| Shaft Seal Construction | Gland Packing |
| Sealing Construction | Self Flushing |
| Size Ø1 (mm) | 250 |
| Size Ø2 (mm) | 200 |
| Berat (Kg) | 505.0 |
| Tanggal Produk Terdaftar | 29 March 2023 |
| Terakhir Diperbaharui | 08 October 2025 |
Informasi Produk
Deskripsi
Pompa belum termasuk motor
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
1. Easy removal and maintenance, BPO (Back Pull Out) system allows all rotating element to be removed without disconnecting suction and discharge pipework.2. Top centerline dischargen foot support under casing for maximum resistance to misalignment and distorsion from pipe loads.
3. Non-overload design to ensure stable performance for all applications.
4. Wide range application with flow capacity up to 22m³/min.
5. Higher working pressure up to 16 Bar.
Use
1. Industrial use2. Water supply
3. Hot and cold water supply
4. For swimming pool
5. Spinkling
6. Air-conditioning
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan