Crosby Shackle Omega G209A 7/8inch 1pc
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | G209A |
|---|---|
| Unit | 1pc |
| Nominal size (inch) | 7/8 |
| Working Load Limit (t) | 9.5 |
| Tolerance A ± | 0.06 |
| Tolerance C ± | 0.25 |
| Dimension A (inch) | 1.44 |
| Dimensions b (inch) | 1 |
| Dimension C (inch) | 3.31 |
| Dimension D (inch) | 0.88 |
| Dimension E (inch) | 2.28 |
| Dimension F (inch) | 2.09 |
| Dimension G (inch) | 4.03 |
| Dimension H (inch) | 5.83 |
| Dimension L (inch) | 0.5 |
| Dimension M (inch) | 4.5 |
| Dimension P (inch) | 0.97 |
| Stock No. | 1017560 |
| Berat (Kg) | 1.6 |
| Tanggal Produk Terdaftar | 24 March 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
• Forged alloy steel, Quenched & Tempered, with alloy pins.
• Meets performance requirements of Grade 8 shackles.
• Working Load Limit permanently shown on every shackle.
• Hot-dip galvanized.
• Size 3/8 inch is mechanically galvanized.
• Approved for use at -40° C (-40° F) to 204° C (400° F).
• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these shackles meet other critical performance requirements including impact properties and material traceability, not addressed by ASME B30.26.
• G-209A Screw pin anchor shackles meet the performance requirements of Federal Specification RR-C-271G, Type IVA, Grade B, Class 2, except for those provisions required of the contractor.
• Meets performance requirements of Grade 8 shackles.
• Working Load Limit permanently shown on every shackle.
• Hot-dip galvanized.
• Size 3/8 inch is mechanically galvanized.
• Approved for use at -40° C (-40° F) to 204° C (400° F).
• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these shackles meet other critical performance requirements including impact properties and material traceability, not addressed by ASME B30.26.
• G-209A Screw pin anchor shackles meet the performance requirements of Federal Specification RR-C-271G, Type IVA, Grade B, Class 2, except for those provisions required of the contractor.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan