SOLARTUFF Atap Polikarbonat Roma Clear 0.8mmx860mmx3.0m 1pc
Rp559.900
Persediaan
Spesifikasi Produk
| Model Number | Roma |
|---|---|
| Unit | 1pc |
| Color | Clear |
| Thickness (mm) | 0.8 |
| Width (mm) | 860 |
| Length (m) | 3 |
| Height (mm) | 18 |
| Effective Width (mm) | 760 |
| Pitch (mm) | 76 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 21 March 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SolarTuff@ is the premium corrugated polycarbonate sheet with superior transparency and toughness, absolutely the perfect roofing and glazing solution to your architectural needs.
Engineered with the most advanced European technology, and selectively the best grades of plastic resins, SolarTuff & comes in light-weight, yet virtually unbreakable characteristic, gualifying itself to withstand severe weather condition and unpredictable climate changes.
GENERAL PROPERTIES
-250 times stronger than glass and 20 times stronger than acrylic.
-Reduce heat without sacrificing light transmission.
-Natural lighting, electricity and energy saving.
-Environment-friendly.
-As transparentas glass.
-Easy to install and fabricate.
-Fire retardant.
-Withstand temperature changes from -20°C to 120°C.
YOU CAN BE YOUR OWN ARCHITECT
On top of it all, easy installation, high design Aexibility and various attractive colors make SolarTuff @ the perfect roofing and glazing secret to express your unigue design and architectural creativity and imagination.
APPLICATION
SolarTuff@ is ultra-violet layered, which suits many applications like :
-Green House
-Skylights
-Swimming Pool
-Terrace
-Gazebo
-Pergolas
-Canopy
-Skyroofing
-Carport
-Industrial structures
-Cladding
Caution : Please avoid the use of thinner, gasoline or strong acid.
INSTALLATION
1. Solartuff@ is eguipped with UV protection layer. Always install SolarTuff with the UV protected surface to the sun. For easy identification, a label indicating the non-UV side has been placed on the underside. Ensure the labeled side of the sheet is identified before cutting as it is not possible to determine the UV protected side once the sheet is cut.
Caution : wrong side installation will void the warranty.
2. Please overlap each sheet of SolarTuff & minimum at 10 cm from sheet length direction and minimum one corrugation to either sides (left & right).
3. The maximum overhang distance is 100 cm for SolarTuff.
4. SolarTuff@ is installed with rust proof fasteners and weather seals for each bar structures and drill holes at range of 3 mm - 5 mm from the diameters of fastener. This will allow for thermal expansion during noon time and contraction at night.
Engineered with the most advanced European technology, and selectively the best grades of plastic resins, SolarTuff & comes in light-weight, yet virtually unbreakable characteristic, gualifying itself to withstand severe weather condition and unpredictable climate changes.
GENERAL PROPERTIES
-250 times stronger than glass and 20 times stronger than acrylic.
-Reduce heat without sacrificing light transmission.
-Natural lighting, electricity and energy saving.
-Environment-friendly.
-As transparentas glass.
-Easy to install and fabricate.
-Fire retardant.
-Withstand temperature changes from -20°C to 120°C.
YOU CAN BE YOUR OWN ARCHITECT
On top of it all, easy installation, high design Aexibility and various attractive colors make SolarTuff @ the perfect roofing and glazing secret to express your unigue design and architectural creativity and imagination.
APPLICATION
SolarTuff@ is ultra-violet layered, which suits many applications like :
-Green House
-Skylights
-Swimming Pool
-Terrace
-Gazebo
-Pergolas
-Canopy
-Skyroofing
-Carport
-Industrial structures
-Cladding
Caution : Please avoid the use of thinner, gasoline or strong acid.
INSTALLATION
1. Solartuff@ is eguipped with UV protection layer. Always install SolarTuff with the UV protected surface to the sun. For easy identification, a label indicating the non-UV side has been placed on the underside. Ensure the labeled side of the sheet is identified before cutting as it is not possible to determine the UV protected side once the sheet is cut.
Caution : wrong side installation will void the warranty.
2. Please overlap each sheet of SolarTuff & minimum at 10 cm from sheet length direction and minimum one corrugation to either sides (left & right).
3. The maximum overhang distance is 100 cm for SolarTuff.
4. SolarTuff@ is installed with rust proof fasteners and weather seals for each bar structures and drill holes at range of 3 mm - 5 mm from the diameters of fastener. This will allow for thermal expansion during noon time and contraction at night.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan