Copeland Scroll Kompresor ZR 72 KC TFD 522 1unit

Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number ZR 72
Unit 1unit
Nominal Power (Hp) 6
Capacity (W) 17700
Capacity (BTU/hour) 60500
Berat (Kg) 28.0
Tanggal Produk Terdaftar 17 March 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Copeland Scroll Compressor The Copeland Scroll compressor is the result of large scale research and develop-ment efforts underway since 1979. These efforts have led to the production of the most advanced scroll compressor design currently available for air-conditioning,heat pump and medium temperature applications in the 1.3 to 60 hp range.
Feature
Suitable for R22 and R407C air conditioning applications. Charged with Polyolester oil. Anti-vibration mounts supplied. Rotalock valves & electrical accessories to be ordered separately
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan