THK LM Guide HSR Block SS Type HSR15YRSS 1pc

#Nomor SKU S035576280
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number HSR15YRSS
Unit 1pc
Height M (mm) 28
Width (mm) 33.5
Length L (mm) 56.6
Dimensions b (mm) 11.5
Dimensions c (mm) 18
Dimensions s (mm) M4x5
Dimension L1 (inch) 38.8
Dimensions k (mm) 23.3
Dimension N (mm) 8.3
Grease Nipple PB1021B
Dimensions h3 (mm) 4.7
Basic Load Rating - Dynamic C (kN) 10.9
Basic Load Rating - Static C0 (kN) 15.7
Dimensions b1 (mm) 4.3
Dimensions e (mm) 5.5
Contamination Protection With end seal + side seal + inner seal
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 March 2023
Terakhir Diperbaharui 30 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and endplates incorporated in the LM block allow the balls to circulate.
Since retainer plates hold the balls, they do not fall off even if the LM rail is pulled out (except mod els HSR 8, 10 and 12).
Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations. In addition, the LM block can receive a well-balanced preload, increasing the rigidity in the four directions while maintaining a constant, low friction coeffi cient. With the low sectional height and the high rigidity design of the LM block, this model achieves highly ac curate and stable straight motion.


[4-way Equal Load]
Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations and in extensive applications.


[High Rigidity Type]
Since balls are arranged in four rows in a well-balanced manner, a large preload can be applied and the rigidity in four directions can easily be increased.


[Self-adjustment Capability]
The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion.


[High Durability]
Even under a preload or excessive biased load, differential slip of balls does not occur. As a result, smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved.


[Stainless Steel Type also Available]
A special type which LM block, LM rail and balls are made of stainless steel is also available.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
When using two units of LM Guide facing each other, the previous model required much time in machining the table and had diffi culty achieving the desired accuracy and adjusting the clear ance. Since model HSR-YR has tapped holes on the side of the LM block, a simpler structure is gained and reduced man-hour and increase in accuracy can be achieved.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan