Memory : 8MB Flash Memory/8MB SDRAM/Flash memory can be expanded Max.4Gb
Interfaces : Standart version: USB Optional: Lan/WIFI/Bluetooth/TF card
Sensors : Gap sensor,Cover opening sensor,Black mark sensor
Internal fonts : 8-alpha-numeric bitmap fonts,Windows fonts are downloadable from software
1D barcodes :CODE128/EAN128/ITF/CODE39/CODE39C/CODE39S/CODE93/EAN13/EAN13+2/
EAN13+5/EAN8/EAN8+2/EAN8+5/CODABAR/POSTNET/UPC-A/UPCA+2/UPCA+5/
UPCE/UPCE+2/UPCE+5/MSI/MSIC/PLESSEY/ITF14/EAN14
2D barcodes :PDF417, QRCODE. DataMatrix,Maxicode,Aztec
XPRINTER Barcode Printer XP-4601B USB Only White 1unit
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | XP-4601B |
|---|---|
| Unit | 1unit |
| Interface | USB + Bluetooth |
| Color | White |
| Print Method | Direct Thermal |
| Printing Speed (mm/s) | max.152 (6 inch) |
| Paper Width (mm) | Max. 104 (4.09inch) |
| Max. Printing Length (mm) | 1778 (70 inch) |
| Media Type | Continuous,gap,black mark,fan-fold and punched hole |
| Media Width (mm) | 25.4-115 |
| Media Thickness (mm) | 0.06-0.254 (2.36-10mil) |
| Media Core Diameter (mm) | 25.4-76.2 (1-3inch) |
| Label Length (mm) | 10-1778 (0.39-70 inch) |
| Processor | 32-bit CPU |
| Rotation | 0, 90, 180, 270 |
| Dimensions (mm) | 282x232x171 |
| Printhead (km) | 30 or first arrival first |
| Driver | Windows/Linux/Mac Sama dengan driver XP-420B |
| SDK | iOS/Android/Windows |
| Input Voltage (V) | AC 110-240 |
| Input Voltage (V/A) | DC 24/2.5 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 17 March 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||