XPRINTER Barcode Printer XP-Q371U with USB + Bluetooth 1unit
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | XP-Q371U |
|---|---|
| Unit | 1unit |
| Interface | USB + Bluetooth |
| Print Method | Direct Thermal |
| Paper Width (mm) | Max. 76 |
| Printing Speed (mm/s) | 127, Max. 180 |
| RAM | 4M |
| Flash | 4M |
| Print Head Temperature Detection | Thermistor |
| Print Head Position Detection | Micro Switch |
| Media Thickness (mm) | 0.06 to 0.19 |
| Dimensions (mm) | 183x140x132.5 |
| Operating Temperature (°C) | 5 to 45 |
| Humidity Operation | RH 10 ~ 80% |
| Storage Environment Temperature (°C) | -40 to 55 |
| Storage environment humidity | ≤93% RH |
| Power Input (V/A) | DC 24/2.5 |
| Print Head Lifespan (km) | 50 |
| Operating System | WINDOWS/ Android / IOS |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 17 March 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
MediaMedia type : Thermal roll paper, thermal adhesive paper
Media width: 20~80mm
Media roll diameter :Max.83 mm
Media inner diameter : 25mm~38mm)
Paper exit method : Tearing off
Media thickness :0.06~0.19 mm
Fonts/Graphics/Symbologies
- 1D barcode: CODE128 / EAN128 / ITF / CODE39 / CODE39C / CODE39S / CODE93 / EAN13 / EAN13+2 / EAN13+5 / EAN8 / EAN8+2 / EAN8+5 / CODABAR / POSTNET / UPC-A / UPCA+2 /UPCA+5/ UPCE / UPCE+2 / UPCE+5 / MSI / MSIC / PLESSEY /ITF14 / EAN14
- 2D barcode : PDF-417, Maxicode, DataMatrix, QR code
Character sizes : Commonly used in single-byte fonts; FONT 1 to FONT 8, K, TST24.BF2,TSS24.BF2
Emulaion : TSPL ESC / POS
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||