PUMPKIN Heavy Duty Lever Grease Gun (Pompa Gemuk) PG-4500 Blackburn 500cc 1unit
Rp549.900
Persediaan
Spesifikasi Produk
| Model Number | PG-4500 |
|---|---|
| Unit | 1unit |
| Bulk Loading (cc) | 500 |
| Working Pressure (Bar/Psi) | 310/4500 |
| Maximum Pressure (Bar/psi) | 689/10000 |
| Cartridge Loading (oz) | 14 |
| Deliver at Least (oz/Strokes) | 1/40 |
| Cylinder Thickness (mm) | 1.6 |
| Handle Thickness (mm) | 1.8 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 16 March 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- Usage 10Z / Rocking 40 times
- The cylinder can be filled with 500cc grease.
- Can be used with 14Oz tube
- Automatic Locking System Lock according to the user’s pull.
- Cylinder thickness 1.6 mm. Threading according to German standard.
- Stainless steel handle is 1.8 mm thick.
- Head cover made of ZINC PLATED 3mm thickness.
- Grade A Pipes and Pipes
- Break the net on the cylinder for tightening.
- The shape is designed to suit the use. Durable, made of high quality grade A
- The cylinder can be filled with 500cc grease.
- Can be used with 14Oz tube
- Automatic Locking System Lock according to the user’s pull.
- Cylinder thickness 1.6 mm. Threading according to German standard.
- Stainless steel handle is 1.8 mm thick.
- Head cover made of ZINC PLATED 3mm thickness.
- Grade A Pipes and Pipes
- Break the net on the cylinder for tightening.
- The shape is designed to suit the use. Durable, made of high quality grade A
Feature
Top cover made of zinc wiht thickness of 3.0mmPacked by color box
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/PUMPKIN%20Heavy%20Duty%20Lever%20Grease%20Gun%20(Pompa%20Gemuk)/PUMPKIN%20Heavy%20Duty%20Lever%20Grease%20Gun%20(Pompa%20Gemuk)%20PG-4500%20Blackburn%20500cc%201unit/h3S035570615-1.jpg)