SAMOA Hose Reel (Selang Gulung Otomatis) PN 508810 15mx1 1/2inch 1unit

#Nomor SKU S035562405
Wishlist
Rp109.999.900
Persediaan

Spesifikasi Produk

Model Number PN 508810
Unit 1unit
Connecting Hose Inlet (inch) 1 - 1/2 BSP (F)
Delivery Hose Outlet (inch) 1 - 1/2 BSP (F)
Hose In Dimension (inch) 1 - 1/2
Hose Length (m) 15
Pressure Rating (bar) 20
Berat (Kg) 87.0
Tanggal Produk Terdaftar 15 March 2023
Terakhir Diperbaharui 24 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very tough construction large delivery reels, able to stand regular use and abuse in Intensive Duty applications.
Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose.
Full port shaft and swivel for no restrictions.
Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life.
Large effective radial latching area for easier operation.
Hose guide arm can be placed in two different positions to accommodate any method of mounting.
Narrow footprint allows accommodating more reels on the same surface.
Feature
- Fluids Handled
Water, Diesel.
Use
Fleets, Lube trucks, Mining and construction, Railroad and mass transit, General manufacturing.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait