NIPPON PAINT Zinc Phosphate Primer Grey Green 5kg 1pc

#Nomor SKU S035536710
Wishlist
Rp309.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (kg) 5
Color Grey Green
Paint Type Solvent based
Finishing Low Gloss
Composition Pigment : Anti rust and Extender; Binder : Alkyd; Thinner : White spirit
Touch Dry at 25-30°C (minute) Approximately 15 (Dependent on temperature and humidity)
Hard Dry Time (hour) '4 (Dependent on temperature and humidity) at 25-30°C
Theoretical Coverage (m²/L/layer) 18.3 (for dry film thickness of 30µ); 12.2 (for dry film thickness of 45µ)
Volume Solid (%) 55 ± 3 (by volume)
Specific Gravity (kg/L) 1.36-1.46
Shelf Life (month) Up to 24 (in tight sealed container)
Recommended Substrate Iron and Steel
Berat (Kg) 5.0
Tanggal Produk Terdaftar 08 March 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Zinc Phosphate Primer is an alkyd based rust inhibitive primer for priming on iron and steel. It is recommended for iron and steel surfaces under non-immersion condition.


- Application :
Brush, Roller, Airless Spray, Compressed Air Spray
- Thinning :
Brush, roller, airless spray: Dilute with maximum 5% of Nippon General Purpose Thinner
Compressed air spray: Dilute with maximum 10% - 15% of Nippon General Purpose Thinner
- Touch Dry / Hard Dry :
Approximately 15 minutes (Dependent on temperature and humidity) / 4 hours (Dependent on temperature and humidity)
- Recoating Interval :
Minimum 8 hours (Dependent on temperature and humidity)
- No. of Coat(s) :
1 - 2 coats
- Theoretical Coverage :
9.0 m² per liter per coat (for dry film thickness of 100μm)
3.6 m² per litre per coat (for dry film thickness of 250μm)

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan