GAST Reciprocating Vacuum Pump 87R Series Model 87R642-PS103R-N470X 1pc
Rp27.999.900
Persediaan
Spesifikasi Produk
| Model Number | 87R642-PS103R-N470X |
|---|---|
| Unit | 1pc |
| Type Item | Reciprocating |
| Thermal Protection | YES |
| Operating Voltage (V) | 110-120/220-240; 115-120/230-240 |
| Regulatory Approval | UL/CE |
| Flow at 50hz (CFM) | 3.6 |
| Flow at 60Hz (CFM) | 4.3 |
| Maximum Pressure (psi) | 125 |
| Max. Pressure @50Hz (psi) | 125 |
| Max. Pressure @60Hz (psi) | 125 |
| Max. Vacuum @ 50Hz (in-hg) | 24.5 |
| Max. Vacuum @ 60Hz (in-hg) | 24.5 |
| Maximum Sound Level (dBA) | 54.5 |
| Duty cycle | 1 |
| Berat (Kg) | 6.7 |
| Tanggal Produk Terdaftar | 02 March 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The 87R with Sound Shield Technology takes Gast’s oil-less rocking piston compressors and vacuum pumps to a whole new level of quiet. This Sound Shield equipped model provides a 8% reduction in dB(A) and 25% reduction in sones versus the standard GAST model @ open flow. The result is a quieter, more pleasant working environment with the same outstanding performance, durability and flexibility of our 86R/87R family making them the ideal choice for a wide array of applications.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan