TOHO (TOOLS) Straight Shank Drill Cobalt Black 7.8mm 1pc

#Nomor SKU S035494669
Wishlist
Rp71.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Black
Size (mm) 7.8
Material HSS-Co
Berat (Kg) 0.6
Tanggal Produk Terdaftar 02 March 2023
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Toho Straight Shank Cobalt Drill is designed to withstand the toughest jobsite conditions and are engineered to exceed the expectations of automotive, do-it-yourself, electrician, general contractor, mechanic, metalworker and more. All Toho Professional Tools are designed to meet or exceed ANSI specifications.

The Toho Straight Shank Cobalt Drill is forged from high speed steel cobalt that hardened and double tempered finish reduces breakage. For drilling applications of a wide array of ferrous materials including steel, cast steel, cast iron, stainless steels and other non-alloyed drilling operations. Self centering tip for greater stability and durability. Heavy duty spiral flute design produces faster chip ejection. Shorter cutting lips reduce torque for drilling in high tensile strength materials. 135-degree split point reduces feed pressure for easier penetration without work hardening.
Feature
- HSS-CO, Shot-peened, double tempered finish reduces breakage.
- Suitable for general purpose and heavy duty.
- For drilling applications of a wide array of ferrous materials including: steel, cast steel, cast iron, stainless steels and other non-alloyed drilling operations.
- Self centering tip for greater stability and durability.
- Heavy duty spiral flute design produces faster chip ejection.
- Shorter cutting lips reduce torque for drilling in high tensile strength materials.
- 135-degree split point reduces feed pressure for easier penetration without work hardening.
- Manufactured to DIN 338 Germany standard.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan