Kennedy Ratcheting Combination Wrench (Kunci Ring Pas) KEN5822158K 8mm 1pc
Rp189.900
Persediaan
Spesifikasi Produk
| Model Number | KEN5822158K |
|---|---|
| Unit | 1pc |
| Material | Chrome Vanadium Steel |
| Number of Points | 72 |
| Overall Length (mm) | 135 |
| Size System | Metric |
| Spanner Size (mm) | 8 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 02 March 2023 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This range of bi-hexagonal ring ratchet spanners are a staple of any complete toolbox. Manufactured from chrome vanadium steel with a mirror polish finish, making for easier cleaning and preventing rust. The 72-teeth ratcheting system needs only 5° movement to operate the ratchet, making it ideal even in tight spots. Complete with a thin wall design to further allow access into confined areas. Available to purchase in various sizes to allow you to select the product that best suits your needs.
Standards
- Conforms to ASME B107.6
Standards
- Conforms to ASME B107.6
Feature
- Manufactured from vanadium steel for durability and overall product longevity- Chrome plated mirror finish prevents dirt and oil attracting to the spanner
- Ratcheting system requires only 5° movement to operate for use even in confined spaces or awkward angles
- Thin wall design allows for greater access to hard to reach areas
Use
Ideal for use by professionals such as mechanics, plumbers, engineers, electricians, general handiworkers and DIY enthusiastsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Kennedy%20Ratcheting%20Combination%20Wrench%20(Kunci%20Ring%20Pas)%20KEN5822158K%208mm%201pc/jzS035492719-1.jpg)