HPMT Multiflute Endmills, 6-7 Flutes l1 15mm D 6mm 6x6mm 1pc

#Nomor SKU S035485896
Wishlist
Rp379.900
Persediaan

Spesifikasi Produk

Unit 1pc
EDP Number K77 0600 057
Dimensions d2 h6 (mm) 6
Dimension L (mm) 57
Dimension L1 (mm) 15
Dimension Z (mm) 7
Dimensions d (mm) 6
Berat (Kg) 0.5
Tanggal Produk Terdaftar 28 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Multi-Flute (MF), Large number of cutting edges up to 7 flutes, Higher feed rate (up to 75% more compared to 4 flutes design), Greater core strength and minimized tool deflection, Higher quality of surface finishing.
- Differential Helix (DH), Minimized vibrations and harmonics oscillations, Excellent in surface finish, chatter free and wall straighness, Increases tool life and productivity performance.
- High Helix Angle, Lower radial cutting force to reduce vibrations, Better shearing to deliver higher quality of surface finishing, Higher efficient in chip evacuation with lower engagement in cutting edge.
- Ultra Fine Grain Cemented Carbide (UF+), Higher hardness for higher material removal rate machining, Provides higher toughness, strength and edge retention, Excellent performance in machining high hardness materials, Reduce the risk of chipping and increases reliability.
- Gash Land Design, Reinforce edge protection of the cutting tool corner, Higher mechanical strength to withstand greater cutting force, Greater process reliability and longer tool life.
- Suitable for Material, H.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan