HPMT Straight Shank Oil Feed Twist Drill Din 6537L 130° Point Angle Diameter of Blade 3.1mm 3.1x3mm 1pc
Rp689.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| EDP Number | D10 0310 066 03 |
| Dimensions d2 h6 (mm) | 3 |
| Dimension L (mm) | 66 |
| Dimension L1 (mm) | 23 |
| Dimension L2 (mm) | 28 |
| Dimension L3 (mm) | 36 |
| Dimension D m7 (mm) | 3.1 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 28 February 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
- Self-Centering Geometry, Excellent hole quality without centre drilling operations.
- Curved Flute Shape, Maximum chip space for fast chip evacuation initial cutting point near the center.
- Flutes Polished, Ensures fast, efficient chips evacuation and drastically reduces built-up edge.
- Oil Hole for High Performance Drilling, Increases cutting speeds and feeds by more than 30%, Improves surface finish on the machined component.
- Top Edge Flute Geometry, The reduced flute geometry generates initial cutting and fracturing of the chips to promote smooth chip evacuation.
- Sharp Cutting Edges, Allow for improved shearing capability and chip control in aluminium alloys.
- Suitable for Material, N and O.
- Curved Flute Shape, Maximum chip space for fast chip evacuation initial cutting point near the center.
- Flutes Polished, Ensures fast, efficient chips evacuation and drastically reduces built-up edge.
- Oil Hole for High Performance Drilling, Increases cutting speeds and feeds by more than 30%, Improves surface finish on the machined component.
- Top Edge Flute Geometry, The reduced flute geometry generates initial cutting and fracturing of the chips to promote smooth chip evacuation.
- Sharp Cutting Edges, Allow for improved shearing capability and chip control in aluminium alloys.
- Suitable for Material, N and O.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan