Dunlop (Safety) Chemical Resistant Gloves Unsupported CN-F-07 Tangerine Tango 7 1pair
Rp63.900
Persediaan
Spesifikasi Produk
| Model Number | CN-F-07 |
|---|---|
| Unit | 1pair |
| Size | 7 |
| Color | Tangerine Tango |
| Standards | EN388:2016 3101X EN ISO 374-1:2016/Type A ACJKLMNOPST EN ISO 374-5:2016 VIRUS |
| Coating Material | Chloroprene + Nitrile |
| Liner Material | Flocklined |
| Exterior Finishing | Pebble |
| Cuff Style | Straight |
| Length (mm) | 345 |
| Thickness (mm) | 0.4 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 28 February 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Unsupported Multi Layered Flocklined Chemical Resistant Gloves
Feature
- A technical breakthrough of combining bi-polymer with multi layered design.- Optimum chemical protection against a wide range of aggressive chemicals such as ketones, aldehydes, acids, bases and oil.
- Freedom of pinhole AQL 0.65
- Long cuff for protection against hazardous substances.
- Silicone free formulation.
- Special engineered formulation enhanced softness, provides optimum fit, dexterity, and flexibility.
Use
- Chemical processing and handling of chemical mixture/compounding- Handling of hazardous chemicals, Acetone, Tetrahydrafuran, Ethyl Acetate, Butyl Acetate
- Installation/Handling of spraying gun and robotic arms
- Petrochemical processing
- Laboratories sampling and testing
- Assembly, mounting device, dismantling
- Maintenance and cleaning
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/Dunlop%20(Safety)%20Chemical%20Resistant%20Gloves%20Unsupported/Dunlop%20(Safety)%20Chemical%20Resistant%20Gloves%20Unsupported%20CN-F-07%20Tangerine%20Tango%207%201pair/ofS035444879-1.jpg)