Adnoc ATF Dexron III Fully Synthetic DEX III-H 1L 1pc
Rp94.900
Persediaan
Spesifikasi Produk
| Model Number | DEX III-H |
|---|---|
| Unit | 1pc |
| Volume (L) | 1 |
| Packaging | Bottle |
| Grade | ATF D III-H |
| Specific Gravity | '0.854 at 15°C |
| Viscosity (mm²/s) | '7.3 at 100°C |
| Viscosity Index | 185 |
| Flash Point (°C) | 185 |
| Pour Point (°C) | -42 |
| Liquid Color | Red |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 27 February 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
ATF DEXRON III is a high performance, multifunctional power transmission fluid satisfying both General Motors GM Dexron III, Ford revised friction modified Mercon and Allison C-4 specifications.
Feature
- Friction modifier provides smooth shifting & trouble free operations.- Excellent oxidation resistance resulting in cleaner transmissions.
- Compatible with all types of rubbers, elastomers and metals and provides protection against wear and leakage.
- Excellent low-temperature fluidity.
- Better shear stability.
- Better component compatibility
Use
ATF DEXRON III is recommended for passenger car and commercial vehicle with automatic transmission, hydraulic systems of mobile and off-high way equipment and industries equipment applicationsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan