Adnoc Voyager Plus Synthetic Base SAE 15W-40 4L 1pc

#Nomor SKU S035371243
Wishlist
Rp319.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (L) 4
Packaging Gallon
SAE Grade 15W-40
Specific Gravity '0.88 at 15°C
Viscosity (mm²/s) '13.75 at 100°C
Viscosity Index 140
Flash Point (°C) 230
Pour Point (°C) -27
Color Coded 3.0
Base Number (mg KOH/g) 10
Cold Cranking Simulator Viscosity (cP) '6500 at -20°C
Berat (Kg) 4.1
Tanggal Produk Terdaftar 27 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Voyager plus is a premium high quality engine oil. It is an ideal mixed-fleet engine oil. It is also suitable for many brands of Diesel engines, either made in America, Europe, Japan, or other Asia countries because it has global performance level DH D-1. The additive used in blending Voyager Plus has proven its high performance in the field.
Feature
- Very good oxidation stability and soot handling capability. So it has longer drain interval.
- Very good capability in preventing wear at valve train, piston ring and liner caused by high soot content and corrosion.
- Very good detergency and dispersancy ability to prevent the formation for deposit and sludge in the engine.
- Optimal viscosity either at high or low oil operation temperatures.
- Mixed fleet engine oil for American, European and Japanese Vehicles.
- Universal engine oil for both old and new diesel engine.
- Excellent Shear Stability.
Use
Voyager Plus is designed for use in the most severe Diesel. Applications of high speed, high load conditions, off-high way and on-highway vehicles. It is recommended for most types of Diesel engines, whether naturally aspirated super charged or turbo-charged.
Voyager Plus is a universal engine oil that can be used in mixed fleet applications. Since it meets the high performance specification for Gasoline engines and also for light duty Diesel cars, vans and buses.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan