Adnoc Engine Oil Voyager Bronze (Oli Mesin) SAE 20W-50 4L 1pc

#Nomor SKU S035371120
Wishlist
Rp349.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (L) 4
Packaging Gallon
SAE Grade 20W-50
Specific Gravity '0.8926 at 15°C
Viscosity (mm²/s) '17.75 at 100°C
Viscosity Index 130
Flash Point (°C) 240
Pour Point (°C) -27
Liquid Color Green
Base Number (mg KOH/g) 8
Cold Cranking Simulator Viscosity (cP) '8500 at -15°C
Berat (Kg) 4.1
Tanggal Produk Terdaftar 27 February 2023
Terakhir Diperbaharui 30 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VOYAGER BRONZE is blended with the most advanced additive package, which enables it to give exceptional performance under the most severe operating conditions. It provides effective protection against oxidation, wear and corrosion under high temperature operations and remains a stable multi-grade product. VOYAGER BRONZE provides high resistance to sludge, low volatility characteristics and low oil consumption
Feature
- Excellent engine protection.
- Eliminates seasonal oil changes.
- Maintains a high order of engine cleanliness.
- Excellent control of deposit formation.
- Excellent oxidation stability at high temperature.
- Excellent shear stability, maintains viscosity grade.
- Protects against rust, wear and sludge formation.
- Less oil top-up.
Use
VOYAGER BRONZE is recommended for gasoline and diesel engine passenger cars, vans, light trucks of every make and type, turbo charged or naturally aspirated. VOYAGER BRONZE is suitable and exceeds the performance requirements of most European, Japanese and American car manufacturers.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan