Adnoc Engine Oil Voyager Silver Synthetic Base (Oli Mesin) SAE 10W-30 1L 1pc
Rp109.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Volume (L) | 1 |
| Packaging | Bottle |
| SAE Grade | 10W-30 |
| Specific Gravity | '0.858 at 15°C |
| Viscosity (mm²/s) | '11.42 at 100°C |
| Viscosity Index | 159 |
| Flash Point (°C) | 210 |
| Pour Point (°C) | -39 |
| Color Coded | 2.5 |
| Base Number (mg KOH/g) | 10 |
| Cold Cranking Simulator Viscosity (cP) | '3500 at -25°C |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 27 February 2023 |
| Terakhir Diperbaharui | 30 January 2026 |
Informasi Produk
Description
Voyager Silver is high quality Semi-Synthetic multi grade and multipurpose gasoline engine oil. Voyager Silver is blended from high quality Semi-Synthetic base oil with the most advanced additive package which enables it to give exceptional performance under most severe operating conditions. Voyager Silver is developed for Gasoline and Diesel car engines meeting and complying with the requirements of the latest direct injection engines and conventional engines as well.
Feature
- High and constant quality by excellent detergent properties giving greater engine cleanliness for enhanced performance.- High Viscosity Index and excellent shear stability results in stable viscosity during operation.
- Less oil top-up.
- Superior anti-wear properties protect the engine's most sensitive parts.
- Easy cold start and ideal. Lubrication at elevated temperatures ensures low oil consumption and cold start protection against wear.
Use
Voyager Silver is recommended for Gasoline and Diesel engine passenger cars, vans, light trucks, turbo charged or naturally aspirated. Voyager Silver is suitable and exceeds the performance requirements of most European, Japanese and American car manufacturers.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Adnoc%20Engine%20Oil%20Voyager%20Silver%20Synthetic%20Base%20(Oli%20Mesin)%20SAE%2010W-30%201L%201pc/19S035371045-1.jpg)