Adnoc Engine Oil Voyager Silver Synthetic Base (Oli Mesin) SAE 10W-30 1L 1carton(12pcs)

#Nomor SKU S035371038
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Unit 1carton(12pcs)
Volume (L) 1
Packaging Bottle
SAE Grade 10W-30
Specific Gravity '0.858 at 15°C
Viscosity (mm²/s) '11.42 at 100°C
Viscosity Index 159
Flash Point (°C) 210
Pour Point (°C) -39
Color Coded 2.5
Base Number (mg KOH/g) 10
Cold Cranking Simulator Viscosity (cP) '3500 at -25°C
Berat (Kg) 1.1
Tanggal Produk Terdaftar 27 February 2023
Terakhir Diperbaharui 30 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Voyager Silver is high quality Semi-Synthetic multi grade and multipurpose gasoline engine oil. Voyager Silver is blended from high quality Semi-Synthetic base oil with the most advanced additive package which enables it to give exceptional performance under most severe operating conditions. Voyager Silver is developed for Gasoline and Diesel car engines meeting and complying with the requirements of the latest direct injection engines and conventional engines as well.
Feature
- High and constant quality by excellent detergent properties giving greater engine cleanliness for enhanced performance.
- High Viscosity Index and excellent shear stability results in stable viscosity during operation.
- Less oil top-up.
- Superior anti-wear properties protect the engine's most sensitive parts.
- Easy cold start and ideal. Lubrication at elevated temperatures ensures low oil consumption and cold start protection against wear.
Use
Voyager Silver is recommended for Gasoline and Diesel engine passenger cars, vans, light trucks, turbo charged or naturally aspirated. Voyager Silver is suitable and exceeds the performance requirements of most European, Japanese and American car manufacturers.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait