Adnoc Voyager Gold Fully Synthetic SAE 5W-30 1L 1pc
Rp169.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Volume (L) | 1 |
Packaging | Bottle |
SAE Grade | 5W-30 |
Specific Gravity | '0.8554 at 15°C |
Viscosity (mm²/s) | '11 at 100°C |
Viscosity Index | 175 |
Flash Point (°C) | 230 |
Pour Point (°C) | -39 |
Color Coded | 3 |
Base Number (mg KOH/g) | 8.5 |
Cold Cranking Simulator Viscosity (cP) | '6000 at -30°C |
Berat (Kg) | 1.1 |
Tanggal Produk Terdaftar | 27 February 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
VOYAGER GOLD is a top-tier, environment friendly, synthetic engine oil designed to provide maximum engine protection for all passenger cars, racing cars, vans, light trucks and 4WD recreational vehicles with exhaust treatment.
VOYAGER GOLD is suitable for high performance engines, especially those fitted with turbo chargers and superchargers, operating under the most severe conditions.
VOYAGER GOLD is formulated with fully synthetic high quality base oil in combination with innovative additive technology to provide outstanding characteristics and properties.
VOYAGER GOLD is suitable for high performance engines, especially those fitted with turbo chargers and superchargers, operating under the most severe conditions.
VOYAGER GOLD is formulated with fully synthetic high quality base oil in combination with innovative additive technology to provide outstanding characteristics and properties.
Feature
Longer oil life and lower oil consumption with outstanding protection against wear, rust, corrosion, soot handling and exceptional engine cleanliness.- Exceptional thermal stability and oxidation resistance.
- Outstanding low temperature fluidity, excellent shear stability and stable viscosity during operation.
- Strong oil film stops metal to metal contact.
- Superior protection of exhaust emission control system.
- Multi-viscosity characteristic ensure rapid oil circulation on start up the engine.
Use
VOYAGER GOLD is a top-tier motor oil designed to lubricate both gasoline and diesel fueled passenger cars, racing cars, vans, light trucks and 4WD recreational vehicles with exhaust treatmeKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan