Adnoc Voyager Gold Fully Synthetic SAE 0W-40 4L 1pc
Rp999.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Volume (L) | 4 |
Packaging | Gallon |
SAE Grade | 0W-40 |
Specific Gravity | '0.845 at 15°C |
Viscosity (mm²/s) | '13.63 at 100°C |
Viscosity Index | 182 |
Flash Point (°C) | 226 |
Pour Point (°C) | -39 |
Color Coded | 2.5 |
Base Number (mg KOH/g) | 10 |
CCS Vis. (@-35°C) (mPa.s) | 5788 |
Berat (Kg) | 4.1 |
Tanggal Produk Terdaftar | 27 February 2023 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Voyager Gold 0W/40 is a top of the range, fully synthetic engine oil for the latest gasoline and diesel engines for passenger cars, racing cars, vans and light trucks. It provides all- round performance, wear protection and exceptional engine power.
Feature
- Exceptional engine cleaning power- Excellent low temperature start-up
- Optimized frictional properties that deliver fuel economy
- Reduced engine wear and deposits even in adverse conditions
- Superior overall engine performance
- Unsurpassed levels of protection across a variety of driving conditions
Use
Chosen for factory fill for most of the latest and finest vehicle technology, Voyager Gold 0w/40 is recommended for :- High performance and latest technology gasoline and diesel engines
- Most operating conditions from mild to severe
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan