Adnoc Voyager Gold Fully Synthetic SAE 0W-40 1L 1pc

#Nomor SKU S035370864
Wishlist
Rp249.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (L) 1
Packaging Bottle
SAE Grade 0W-40
Specific Gravity '0.845 at 15°C
Viscosity (mm²/s) '13.63 at 100°C
Viscosity Index 182
Flash Point (°C) 226
Pour Point (°C) -39
Color Coded 2.5
Base Number (mg KOH/g) 10
CCS Vis. (@-35°C) (mPa.s) 5788
Berat (Kg) 1.1
Tanggal Produk Terdaftar 27 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Voyager Gold 0W/40 is a top of the range, fully synthetic engine oil for the latest gasoline and diesel engines for passenger cars, racing cars, vans and light trucks. It provides all- round performance, wear protection and exceptional engine power.
Feature
- Exceptional engine cleaning power
- Excellent low temperature start-up
- Optimized frictional properties that deliver fuel economy
- Reduced engine wear and deposits even in adverse conditions
- Superior overall engine performance
- Unsurpassed levels of protection across a variety of driving conditions
Use
Chosen for factory fill for most of the latest and finest vehicle technology, Voyager Gold 0w/40 is recommended for :
- High performance and latest technology gasoline and diesel engines
- Most operating conditions from mild to severe

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait