Bishamon Two Post Lift Cap SPA4000 (W) 4T 1unit
Rp99.999.900
Persediaan
Spesifikasi Produk
| Model Number | SPA4000 (W) |
|---|---|
| Unit | 1unit |
| Capacity (t) | 4 |
| Vertical Travel (mm) | 1800 |
| Control | Lever Type |
| Power | 3 Phase |
| Motor | 1.5kw 4P 10 Minutes Rating |
| Lifting Time to Max. Height 60Hz (s) | 64 |
| Lifting Time to Max. Height 50Hz (s) | 77 |
| Oil Volume (L) | 8.5 (ISO VG32) |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 23 February 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
-FLOW CONTROL VALVEIt ensures smooth lowering when lifting down any vehicles. It also makes it light to control the operation lever.
-BODY CONTACT PADS
Various kinds of Pads are available.
-AUTOMATIC ARM RESTRAINT WITH DUAL LEVER
Arms restrains automatically when lifting up for maximum safety. Dual lever allows you to adjust arms individually for easy and smooth setting of lifitng point
-1 LEVER CONTROL
1 lever operates safely for both hook releasing and lowering
-HYDRAULIC CYLINDER & SHUT OFF VALVE
Dual hydraulic cylinder system has automatic shut off valve for protection against hydraulic failure.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%204T%201unit/e9S035360513-1.jpg)