Sennheiser On Ear DJ Headphone HD 25 PLUS 1pc
Rp3.899.900
Persediaan
Spesifikasi Produk
| Model Number | HD 25 PLUS |
|---|---|
| Unit | 1pc |
| Max. Sound Pressure Level (Active) (dB) | 120 |
| Impedance (ohm) | 70 |
| Load Rating (mW) | 200 |
| Total Harmonic Distortion (%) | < 0.3 |
| Cable Length (m) | 3 (1m) |
| Color | Black |
| Frequency Response (HeadPhones) (Hz) | 16 to 22000 |
| Contact Pressure (N) | -2.5 |
| Ear Coupling | Supraaural |
| Jack Plug (mm) | 3.5/6.3 (Stereo) |
| Transducer Principle | Dynamic, Closed |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 February 2023 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Closed, supra-aural mixing and monitoring headphones. Comes with screw type adapter, pouch, additional earpads and straight cable
Due to their low weight and the option of one-ear listening, the HD 25 Plus headphones are indispensable for mobile monitoring. The closed-back HD 25 Plus are purpose-designed, professional monitoring headphones offering high attenuation of background noise.
Capable of handling very high sound pressure levels and of extremely robust construction, these headphones perform exceptionally well in loud environments, e.g. ENG, sound reinforcement, studio monitoring and audio equipment testing. Ideal monitoring headphones for cameramen and DJs, these are a pair of true sound professionals’ working headphones.
-High sensitivity due to lightweight aluminium voice coils
-Capable of handling very high sound pressure levels
-Very lightweight and comfortable, even if used for long periods of time
-Tough, detachable, single-sided cable
-Rotatable capsule for single-ear listening
What's in the Box :
1 HD 25 PLUS with coiled cable
1 Pouch
1 additional pair of soft earpads
1 additional 1.5m straight cable
1 Screw on jack adapter 3.5 to 6.3 mm
Due to their low weight and the option of one-ear listening, the HD 25 Plus headphones are indispensable for mobile monitoring. The closed-back HD 25 Plus are purpose-designed, professional monitoring headphones offering high attenuation of background noise.
Capable of handling very high sound pressure levels and of extremely robust construction, these headphones perform exceptionally well in loud environments, e.g. ENG, sound reinforcement, studio monitoring and audio equipment testing. Ideal monitoring headphones for cameramen and DJs, these are a pair of true sound professionals’ working headphones.
-High sensitivity due to lightweight aluminium voice coils
-Capable of handling very high sound pressure levels
-Very lightweight and comfortable, even if used for long periods of time
-Tough, detachable, single-sided cable
-Rotatable capsule for single-ear listening
What's in the Box :
1 HD 25 PLUS with coiled cable
1 Pouch
1 additional pair of soft earpads
1 additional 1.5m straight cable
1 Screw on jack adapter 3.5 to 6.3 mm
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan