Sennheiser RF Condenser Studio Super-Cardioid Microphone MKH 8050 Nextel Grey 1pc
Rp26.999.900
Persediaan
Spesifikasi Produk
Model Number | MKH 8050 |
---|---|
Unit | 1pc |
Color | Nextel Grey |
Nominal Impedance (ohm) | 25 |
Transducer Principle (Microphone) | RF Condenser Microphone |
Pick-up Pattern | Super-Cardioid |
Sensitivity in Free Field, no Load (1kHz) (mV/Pa) | 20 (-34 dBV/Pa) |
Minimum Terminating Impedance (ohm) | 1000 |
Dimension (DxL) (mm) | Ø 19x41 (74mm with XLR module) |
Current Consumption (mA) | 3.3 |
Frequency Response (Hz) | 30 - 50000 |
Equivalent Noise Level Weighted as per CCIR (dB) | 22 |
Maximum Sound Pressure Level (passive) (dB) | 142 (SPL) |
Audio Output | XLR-3M Balanced, Transformerless, Floating |
Phantom Powering (V) | 48 +/- 4 |
Equivalent Noise Level (dBA) | 13 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 23 February 2023 |
Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Thanks to its super-cardioid pick-up pattern the MKH 8050 offers an even higher attenuation of off-axis sound, than its sister model MKH 8040. Thus, it is a perfect choice for recording soloists, and when absolute acoustical separation is demanded. Its balanced frequency response throughout the whole pick-up pattern ensured that large instruments like the grand piano but also orchestras sound musically flawless and free of distortion. The Nextel® coating of the MKH 8050 prevents reflections, giving you the freedom to position the microphone according to acoustic criteria alone.
-Super-cardioid pick-up pattern
-Modular Design
-Wide frequency response: 30 – 50,000 Hz
-Extremely low distortion
-Extremely low inherent self-noise
-Balanced frequency response within the pick-up pattern
-Very even directional diagram
-Non-reflective Nextel® coating
-Optimum separation of instruments
-Timbrally identical with the other 8000-series microphones for optimum aural compatibility
What's in the Box :
Microphone head MKHC 8050
XLR module MZX 8000
Microphone clip MZQ 8000
Windshield MZW 8000
User manual
Transport caser
-Super-cardioid pick-up pattern
-Modular Design
-Wide frequency response: 30 – 50,000 Hz
-Extremely low distortion
-Extremely low inherent self-noise
-Balanced frequency response within the pick-up pattern
-Very even directional diagram
-Non-reflective Nextel® coating
-Optimum separation of instruments
-Timbrally identical with the other 8000-series microphones for optimum aural compatibility
What's in the Box :
Microphone head MKHC 8050
XLR module MZX 8000
Microphone clip MZQ 8000
Windshield MZW 8000
User manual
Transport caser
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan