Sennheiser Shotgun Microphone MKE 600 1pc

#Nomor SKU S035358640
Wishlist
Rp6.399.900
Persediaan

Spesifikasi Produk

Model Number MKE 600
Unit 1pc
Operating Time (hour) Approx. 150
Dimension (DxL) (mm) Ø20x256
Microphone Super-Cardioid/Lobar
Frequency Response (Hz-kHz) 40 to 20
Max. Sound Pressure Level 132 dB SPL at P48; 126 dB SPL with Battery Powering
Sensitivity in Free Field, no Load (1kHz) 21 mV/Pa at P48; 19mV/Pa with Battery Powering
Equivalent Noise Level 15 dB (A) at P48; 16 dB (A) with Battery Powering
Power Supply (V) 48 +/- 4 (P48, IEC 61938) (Battery/Rechargeable Batt. 1,5V/1,2V AA Size)
Current Consumption (mA) 4.4 (at P48)
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 February 2023
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MKE 600 is the ideal video camera/camcorder microphone able to handle even demanding filmic challenges. Due to its high directivity, the MKE 600 picks up sounds coming from the direction in which the camera is pointing and effectively attenuates noise coming from the sides and rear. The switchable “Low Cut” filter additionally minimizes wind noise.

Because some video cameras/camcorders do not provide phantom power, the MKE 600 can also be battery powered. A battery on/off switch prevents the battery from discharging prematurely; “Low Batt” is displayed.

-Pronounced directivity
-Maximal rejection of side noise
-Switchable "Low Cut" filter minimizes wind noise
-Phantom or battery powering
-Battery switch with "Low Batt" indicator
-Rugged all-metal housing
-Very good suppression of structure-borne noise
-Supplied with foam windshield, shock mount and adapter cable for cameras with 3.5 mm TRS jack connection

What's in the Box :

MKE 600 shotgun microphone
MZS 600 shock mount
MZW 600 foam windshield
Instruction manual
KA 600 XLR to 3.5mm TRS cable
Pouch
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan