Sennheiser Headworn Cardioid Mic HSP 4-EW-3 Beige 1pc
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | HSP 4-EW-3 |
|---|---|
| Unit | 1pc |
| Color | Beige |
| Diameter (mm) | Capsule: 8.4, Boomarm: 2.4 |
| Nominal Impedance (ohm) | 1000 |
| Transducer Principle (Microphone) | Pre-Polarised Condenser Microphone |
| Pick-up Pattern | Cardioid |
| Sensitivity in Free Field, no Load (1kHz) (mV/Pa) | 4 |
| Minimum Terminating Impedance (ohm) | 4700 |
| Frequency Response (Hz) | 40 - 20 000 |
| Cable Length (m) | 1,6 (Microphone) |
| Maximum Sound Pressure Level (passive) (dB) | 150 |
| Current Consumption (µA) | ca. 250 |
| Operating Voltage (Stand Alone) (V) | 4.5 - 15 |
| Equivalent Noise Level (dBA) | 37 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 February 2023 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
High-quality permanently polarized condenser headmic with cardioid pick-up pattern, designed for professional "hands-free" applications. The adjustable neckband is visually unobtrusive and very comfortable to wear. The twelve available HSP 4 variants differ in color, size and connector.
For wireless applications, the headmic can be used with different Sennheiser bodypack transmitters, depending on the connection cable (see "Variants"). For wired applications, the headmic can be used with the MZA 900 P / MZA 900 P-4 phantom power adapter.
New:
The HSP 4 is now available in a revised version with a new attachment clip fort he microphone boom. The new clip has a very rugged, closable design, providing an extremely secure fit of the microphone boom.
HSP neckbands equipped with the previous attachment clips can be retrofitted with the new ones which are available as spare parts.
-Modular overall system, i.e. all system components are easily interchangeable and combinable
-Excellent feedback rejection
-Microphone includes a detachable cap as integral wind/popshield
-Individually adjustable to all head sizes
-Twist-proof microphone boom (Ø 2.0 mm), can be attached to the left or right side (removable attachment clip)
-Flexible gooseneck section
-Connection cable can easily be interchanged
-Attachment clip for microphone boom can be interchanged
-All metal parts coated in a physical vapour deposition process
What's in the Box :
Boom microphone
Neckband
Clips for attaching the microphone boom
Connection cable
Foam windshield
Plastic transport case, foam-lined with cut-outs
Operating instructions
For wireless applications, the headmic can be used with different Sennheiser bodypack transmitters, depending on the connection cable (see "Variants"). For wired applications, the headmic can be used with the MZA 900 P / MZA 900 P-4 phantom power adapter.
New:
The HSP 4 is now available in a revised version with a new attachment clip fort he microphone boom. The new clip has a very rugged, closable design, providing an extremely secure fit of the microphone boom.
HSP neckbands equipped with the previous attachment clips can be retrofitted with the new ones which are available as spare parts.
-Modular overall system, i.e. all system components are easily interchangeable and combinable
-Excellent feedback rejection
-Microphone includes a detachable cap as integral wind/popshield
-Individually adjustable to all head sizes
-Twist-proof microphone boom (Ø 2.0 mm), can be attached to the left or right side (removable attachment clip)
-Flexible gooseneck section
-Connection cable can easily be interchanged
-Attachment clip for microphone boom can be interchanged
-All metal parts coated in a physical vapour deposition process
What's in the Box :
Boom microphone
Neckband
Clips for attaching the microphone boom
Connection cable
Foam windshield
Plastic transport case, foam-lined with cut-outs
Operating instructions
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan