Sennheiser Stereo Bodypack Receiver EK IEM G4-G with IE 4 earbuds 1set

#Nomor SKU S035357742
Wishlist
Rp9.599.900
Persediaan

Spesifikasi Produk

Model Number EK IEM G4-G
Unit 1set
Dimensions (mm) Approx. 82x64x24
Audio-Output-Power (mW) 2x100 (at 32 Ω)
RF Sensitivity < 4 μV, typ. 1.6 μV for 52 dBA rms S/N
Bass Boost (dB) +8 (at 8 kHz)
Compander Sennheiser HDX
THD, Total Harmonic Distortion (%) ≤ 0.9
Signal to Noise Ratio (dBA) Approx. 90
Switching Bandwidth (MHz) up to 42
Peak Deviation (kHz) ±48
Nominal Deviation (kHz) ±24
Operating Time (hour) Approx. 4 to 6 (Depending on Volume Level)
Modulation Wideband FM
Adjacent Channel Rejection (dB) Typically ≥ 65
Intermodulation Attenuation (dB) Typically ≥ 70
Powering (V) 3 Battery (2.4 V Rechargeable Battery)
Squelch (dBµV) 5 to 25 (Adjustable in Steps of 2 dB)
Temperature Range (°C) -10 to +55
Receiver Principle Adaptive Diversity
Blocking (dB) ≥ 80
Power Supply 2 AA Batteries, 1.5 V or BA 2015 Accupack
Berat (Kg) 0.7
Tanggal Produk Terdaftar 23 February 2023
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robust bodypack receiver delivering clarity along the whole frequency spectrum for daily use on stage with evolution wireless G4 In Ear Monitoring systems.
-Robust bodypack receiver delivering clarity along the whole frequency spectrum for daily use on stage
-Easy and flexible wireless synchronization between transmitter and receiver via infrared
-Compatible with Sennheiser WSM control software for flexible frequency allocation
-Up to 16 compatible channels
-Up to 42 MHz bandwidth with 1680 selectable frequencies, fully tunable in a stable UHF range
-Transmission Range: up to 100 meters / 300 feet
-High RF output power (up to 50 mW) depending on country regulations
Frequency range = A1: 470 - 516 MHz
A: 516 - 558 MHz
AS: 520 - 558 MHz
B: 626 - 668 MHz
C: 734 - 776 MHz
748.3 MHz - 757.7 MHz
D: 780 - 822 MHz
E: 823 - 865 MHz
G: 566 - 608 MHz
GB: 606 - 648 MHz
Receiving frequency = Max. 1680 frequencies, adjustable in 25 kHz steps, 20 frequency banks, each with up to 16 factory-preset channels, no intermodulation, 6 frequency banks with up to 16 programmable channels
What's in the Box :
EK IEM G4 stereo receiver
2 AA batteries
IE 4 earphones
quick guide
safety guide
manufacturer declaration sheet
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan