Sennheiser Portable Camera Receiver EK 500 G4-Gw 1pc
Rp8.199.900
Persediaan
Spesifikasi Produk
| Model Number | EK 500 G4-Gw |
|---|---|
| Unit | 1pc |
| Dimensions (mm) | Approx. 82x64x24 |
| Compander | Sennheiser HDX |
| THD, Total Harmonic Distortion (%) | ≤ 0.9 |
| Audio Output (mm) | 3.5 Jack Socket: +17 dBu (mono, balanced) |
| Signal to Noise Ratio (dBA) | (Line: ≥ 110), (Phones: Approx. 90) |
| Switching Bandwidth (MHz) | up to 88 |
| Peak Deviation (kHz) | ±48 |
| Nominal Deviation (kHz) | ±24 |
| Operating Time (hour) | Typically 8 |
| Modulation | Wideband FM |
| Current Consumption | at Nominal Voltage: typ. 140 mA with Receiver Switched off: ≤ 25 µA |
| Adjacent Channel Rejection (dB) | Typically ≥ 65 |
| Intermodulation Attenuation (dB) | Typically ≥ 65 |
| Powering (V) | 3 Battery (2.4 V Rechargeable Battery) |
| RF Sensitivity (μV) | < 1.6 (for 52 dBA eff S/N) |
| Squelch (dBµV) | (Low: 5), (Middle: 15), (High: 25) |
| Temperature Range (°C) | -10 to +55 |
| Receiver Principle | Adaptive Diversity |
| Blocking (dB) | ≥ 70 |
| Power Supply | 2 AA Batteries, 1.5 V or BA 2015 Accupack |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 23 February 2023 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Powerful black camera receiver with increased bandwidth and transmission power for evolution wireless G4 500P Series systems. For professional film productions, easily mounted on any kind of camera.
-Professional sound and excellent construction quality
-Easy to use and fast setup time
-Easy and flexible wireless synchronisation between transmitter and receiver via infrared
-Up to 88 MHz bandwidth, up to 32 channels
-Range: up to 100 meters / 330 feet
-Increased RF output power (10/30/50 mW)
-Up to 8 hours of operation time
Frequency range = AS: 520 - 558 MHz
Aw+: 470 - 558 MHz
Bw: 626 - 698 MHz
Cw: 718 - 790 MHz
Dw: 790 - 865 MHz
GBw: 606 - 678 MHz
Gw: 558 - 626 MHz
Gw1: 558 - 608 MHz
JB: 806 - 810 MHz
K+: 925 - 937.5 MHz
Receiving frequency = Max. 3520 receiving frequencies, adjustable in 25 kHz steps, 20 frequency banks, each with up to 32 factory-preset channels, no intermodulation, 6 frequency banks with up to 32 programmable channels
What's in the Box :
EK 500 G4 camera receiver
2 AA batteries
CA 2 camera adapter
CL 1 3.5 mm jack cable
CL 500 XLR to 3.5 mm jack adapter cable
quick guide
safety guide
manufacturer declaration sheet
-Professional sound and excellent construction quality
-Easy to use and fast setup time
-Easy and flexible wireless synchronisation between transmitter and receiver via infrared
-Up to 88 MHz bandwidth, up to 32 channels
-Range: up to 100 meters / 330 feet
-Increased RF output power (10/30/50 mW)
-Up to 8 hours of operation time
Frequency range = AS: 520 - 558 MHz
Aw+: 470 - 558 MHz
Bw: 626 - 698 MHz
Cw: 718 - 790 MHz
Dw: 790 - 865 MHz
GBw: 606 - 678 MHz
Gw: 558 - 626 MHz
Gw1: 558 - 608 MHz
JB: 806 - 810 MHz
K+: 925 - 937.5 MHz
Receiving frequency = Max. 3520 receiving frequencies, adjustable in 25 kHz steps, 20 frequency banks, each with up to 32 factory-preset channels, no intermodulation, 6 frequency banks with up to 32 programmable channels
What's in the Box :
EK 500 G4 camera receiver
2 AA batteries
CA 2 camera adapter
CL 1 3.5 mm jack cable
CL 500 XLR to 3.5 mm jack adapter cable
quick guide
safety guide
manufacturer declaration sheet
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan