Sennheiser Portable Interview Set with XSW-D Female XLR transmitter 1set
Rp6.299.900
Persediaan
Spesifikasi Produk
| Model Number | XSW-D |
|---|---|
| Unit | 1set |
| Operating Temperature (°C) | -10 to +55 (14 °F to 131 °F) |
| Charging Time (hour) | typ. 3 |
| Operating Relative Humidity (%) | 95 (Non-Condensing) |
| Voltage (V) | 3.7 |
| Battery Specification | Li-Ion |
| Audio Output (dBu) | max. 12 |
| Capacity (mAH) | 850 |
| Codecs | AptX Live |
| Maximum Input Voltage (V) | Typ. 5.0 |
| Transmission Power (mW) | Max. 10 |
| Latency (ms) | < 4 |
| Audio Frequency Response | (3.5mm Jack/XLR: 80 - 18,000Hz), (6.3mm Jack: 10 - 18,000Hz) |
| THD, Total Harmonic Distortion (%) | < 0.1 |
| Operating Time (hour) | up to 5 |
| Modulation | GFSK with TDMA |
| Temperature Range (°C) | 0 to 60 (32°F - 140°F) |
| Frequency Range (MHz) | 2,400 - 2,483.5 |
| Signal to Noise Ratio (dB) | ≥ 106 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 23 February 2023 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
One-touch ease-of-use wireless audio set that utilizes a digital transmission to seamlessly link audio sources. Equipped with an XLR transmitter and a 3.5mm (1/8”) receiver, this elegant solution makes capturing interviews with a dynamic handheld microphone easier than ever before while maintaining a reliable connection.
-One touch ease-of-use
-2.4 GHz digital transmission for worldwide operation
-75m range (250ft) in optimal conditions
-Up to 5 hours battery life on a single charge
-Switch between multiple transmitters linked to one receiver
-Configure any combination of transmitters and receivers
-Mute from either transmitter or receiver
Dimensions =
XSW-D XLR FEMALE TX: approx. 102 x 24 x 28 mm
XSW-D MINI JACK TX: approx. 86 x 24 x 28 mm
XSW-D INSTRUMENT TX: approx. 122 x 24 x 28 mm
XSW-D XLR MALE RX: approx. 109 x 24 x 28 mm
XSW-D MINI JACK RX: approx. 86 x 24 x 28 mm
XSW-D INSTRUMENT RX: approx. 122 x 24 x 28 mm
XSW-D PEDALBOARD RX: approx. 130 x 82 x 51 mm
What's in the Box :
XSW-D XLR Female transmitter
XSW-D 3.5mm (1/8”) receiver
3.5mm (1/8") coiled cable
Cold shoe mount
USB-A to USB-C charging cable
-One touch ease-of-use
-2.4 GHz digital transmission for worldwide operation
-75m range (250ft) in optimal conditions
-Up to 5 hours battery life on a single charge
-Switch between multiple transmitters linked to one receiver
-Configure any combination of transmitters and receivers
-Mute from either transmitter or receiver
Dimensions =
XSW-D XLR FEMALE TX: approx. 102 x 24 x 28 mm
XSW-D MINI JACK TX: approx. 86 x 24 x 28 mm
XSW-D INSTRUMENT TX: approx. 122 x 24 x 28 mm
XSW-D XLR MALE RX: approx. 109 x 24 x 28 mm
XSW-D MINI JACK RX: approx. 86 x 24 x 28 mm
XSW-D INSTRUMENT RX: approx. 122 x 24 x 28 mm
XSW-D PEDALBOARD RX: approx. 130 x 82 x 51 mm
What's in the Box :
XSW-D XLR Female transmitter
XSW-D 3.5mm (1/8”) receiver
3.5mm (1/8") coiled cable
Cold shoe mount
USB-A to USB-C charging cable
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan