Sennheiser Dynamic Vocal Mic E 845 Super Cardioid 1pc

#Nomor SKU S035356196
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number E 845
Unit 1pc
Dimensions (mm) Ø 46 x 185
Connector XLR-3
Frequency Response (MicroPhone) (Hz) 40 - 16000
Sensitivity in Free Field, no Load (1kHz) (mV/Pa) 1.8
Nominal Impedance (ohm) 350
Minimum Terminating Impedance (ohm) 1000
Weight w/o Cable (g) 330
Pick-up Pattern Cardioid
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 February 2023
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dynamic super-cardioid vocal mic, which helps to reduce spill and feedback. Ideal for presentations, conferences, choirs, rehearsal rooms, and stage. Easily eliminates ambient noise. Superb high frequency reproduction.

Maximum focus, enhanced presence: the e 845 delivers differences you can hear. Its expanded high frequency range creates space for demanding dynamics with a high signal quality. Vocals become more alive and sound wider and more open - even at different speaking proximities. Designed as a super-cardioid, the e 845 easily eliminates ambient noise. A reliable, easy-to-use companion for presentations, conferences, spoken word performance, choirs as well as rehearsal rooms and on stage.

-The S-version of the e 845 comes with a noiseless on/off switch.
-Dynamic super-cardioid microphone for speech and vocals
-Extended high frequency range
-Consistent sound quality (varying distances, moving off axis)
-Handles high sound pressure levels
-Optional silent on/off switch
-Isolates handling noise, hum compensating coil
-Excellent feedback rejection
-Rugged metal housing
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan