NUNC Thermanox Plastic Coverslip Round 174977‐CS Clear 22mm 1case(500pcs)
Rp12.999.900
Persediaan
Spesifikasi Produk
| Model Number | 174977‐CS |
|---|---|
| Unit | 1case(500pcs) |
| Sterility | Sterile |
| Material | Plastic |
| Type | Thermanox Plastic Coverslip |
| Surface Treatment | Cell Culture on 1 Side |
| Diameter (mm) | 22 |
| Packaging | Coverslips are packaged with cell culture side toward label |
| Thickness (mm) | 0,2 |
| For Use with (Application) | Autofluorescent in the range of 380 nm to 545 nm |
| Dimensions (mm) | 22 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 22 February 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
Improve cell attachment and growth on coverslips with the versatile Thermo Scientific™ Nunc™ Thermanox™ Coverslips. These cell-culture treated coverslips are available in a number of shapes and sizes. The proprietary polyester material is highly resistant to solvents (e.g. xylene, acetone, acetic acid) and has a very low gas permeability. Suitable for cytostaining, mounting, embedding, or scintillation counting. Not recommended for phase contrast microscopy or techniques involving fluorescent stains.
Thermanox Plastic Coverslip, Round
Thermanox Plastic Coverslip, Round
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/keS035354734-1.jpg)