NUNC Thermanox Plastic Coverslip Rectangular 174934‐CS Clear 10.5x22mm 1case(500pcs)

#Nomor SKU S035354673
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number 174934‐CS
Unit 1case(500pcs)
Sterility Sterile
Material Plastic
Type Thermanox Plastic Coverslip
Surface Treatment Cell Culture on 1 Side
Wells 8
Dimensions (LxW) (mm) 10.5x22
Packaging Coverslips are packaged with cell culture side toward label
Thickness (mm) 0,2
For Use with (Application) Autofluorescent in the range of 380 nm to 545 nm
For Use With (Equipment) 8-well rectangular multiwell plates 167064 & 267062, and flat sided cell culture tube 156758
Berat (Kg) 2.0
Tanggal Produk Terdaftar 22 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Improve cell attachment and growth on coverslips with the versatile Thermo Scientific™ Nunc™ Thermanox™ Coverslips. These cell-culture treated coverslips are available in a number of shapes and sizes. The proprietary polyester material is highly resistant to solvents (e.g. xylene, acetone, acetic acid) and has a very low gas permeability. Suitable for cytostaining, mounting, embedding, or scintillation counting. Not recommended for phase contrast microscopy or techniques involving fluorescent stains.
Thermanox Plastic Coverslip, Rectangular
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan