SAER Vertical Multistage Centrifugal Pump MK40/5-AQ with Motor 2HP 1pc
Rp41.999.900
Persediaan
Spesifikasi Produk
| Model Number | MK40/5-AQ |
|---|---|
| Unit | 1pc |
| Power (kW) | 1.5 |
| Power (HP) | 2 |
| Maximum Head (m) | 18-52.5 |
| Frequency (Hz) | 50 |
| Flow Rate (L/minute) | 0-217 |
| Flow Capacity (m³/hour) | 0-13 |
| Motor Frame Size | 90 |
| Diameter D (mm) | 180 |
| Dimensions t (mm) | 732 |
| Dimensions h (mm) | 358 |
| Dimension L (mm) | 247 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 21 February 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Multistage vertical electric pumps, not self-pri ming, of minimum dimension, suitable for lifting plants with or without autoclave, irrigation systems and all other applications where high pressure is required.
MK: complete electric pump.
Pumps and motors in conformity with 2009/125/CE Directive (ErP).
MK: complete electric pump.
Pumps and motors in conformity with 2009/125/CE Directive (ErP).
Warning
Image on this page only as Representative Image. Please check the specifications of each size and Model Number for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan