SAER Vertical Multistage Centrifugal Pump MK32/21-AQ with Motor 7.5HP 1pc

#Nomor SKU S035346173
Wishlist
Rp59.999.900
Persediaan

Spesifikasi Produk

Model Number MK32/21-AQ
Unit 1pc
Power (kW) 5.5
Power (HP) 7.5
Maximum Head (m) 84-197
Frequency (Hz) 50
Flow Rate (L/minute) 0-133
Flow Capacity (m³/hour) 0-8
Motor Frame Size 112
Diameter D (mm) 210
Dimensions t (mm) 1265
Dimensions h (mm) 716
Dimension L (mm) 337
Berat (Kg) 10.0
Tanggal Produk Terdaftar 21 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multistage vertical electric pumps, not self-pri ming, of minimum dimension, suitable for lifting plants with or without autoclave, irrigation systems and all other applications where high pressure is required.
MK: complete electric pump.
Pumps and motors in conformity with 2009/125/CE Directive (ErP).
Warning
Image on this page only as Representative Image. Please check the specifications of each size and Model Number for details
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait