DeLonghi Espresso Coffee Machine EC Series EC9155.MB La Specialista Arte 1unit

#Nomor SKU S035334187
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number EC9155.MB
Unit 1unit
Maximum cup height (cm) 12
Pump Pressure (bar) 15
Water Tank Capacity (L) 1.5
Input Power (W) 1400
Rated Voltage (V) 220-240
Frequency (Hz) 50-60
Functions Espresso, Americano/Long Black, Hot Water
Color Black Metal
Body Material Stainless Steel
Milk System My Latte Art
Heating system Thermoblock
Type of Filter Pressurised / Double wall coffee filters
Control Coffee dose dial Beverage selector dial Steam button Buttons for specific functions
Coffee Tamper Tamping Station
Dimensions (mm) 275x365x400 (with bean container)
Berat (Kg) 18.0
Tanggal Produk Terdaftar 20 February 2023
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
La Specialista Arte has been designed to enhance every coffee and milk preparation experience, from getting the best out of each type of beans and unlocking their aromatic flavours, to experimenting with hand-crafted latte art. Indulge with authentic coffee is accessible and approachable.

- 8 grind settings, specifically developed to fit all varieties of coffee beans
- 3 infusion temperature levels, able to adapt to the variety of the beans and their level of roasting
- a complete barista kit assists in eliminating mess whilst grinding and helps to guide for precise tamping
- MyLatte Art steam wand, perfect to texture silky smooth microfoam to practise Latte art creations
Feature
- 8 Setting Grinder
The integrated grinder technology ensures a consistent single or double dose and grind size each and every time. The settings can be adjusted according to the blend of coffee beans.
- Active Temperature Control
The system maintains a consistent water temperature during the coffee brewing process, ensuring the right heat for the best in-cup result.
- Three Pre-set Recipes
Three pre-set coffee recipes: Espresso, Americano, and Hot Water to further personalise your beverage.
- Authentic milk creations
Manually textures milk for ideal microfoam and an authentic barista experience.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan