Defelsko PosiPatch Bresle Method SSTPATCHP24 for PosiTector SST 1set(24pcs)

#Nomor SKU S035323129
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number SSTPATCHP24
Unit 1set(24pcs)
Order Code SSTPATCHP24
Test Area (mm²) 1250
Test Volume (ml) 2.5-3
Patch Diameter (mm) 44.4 (1.75 inch)
Background Contamination (mg/m²) <3
Magnetic Ring Diameter (mm) 66.9 (2.6 inch)
Compatible for PosiTector SST
Berat (Kg) 0.8
Tanggal Produk Terdaftar 17 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reusable Bresle Test patch with Standard or Flexible magnetic ring
For measuring salt contamination in accordance with ISO 8502-6,9—the Bresle Method
- Magnetic ring attaches to steel with no residue to clean
-- Standard magnetic ring for flat surfaces and diameters > 1 m (40 in.)
-- Flexible magnetic ring for ID/OD diameters > 10 cm (4 in.)†
- Automatic air removal through a watertight, air permeable membrane
- No sharps, no needles! Safe, flexible dispensing tip mates with PosiPatch
- Comparable price to latex patches
- Reusable patent-pending PosiPatch saves time and money
- Easy-to-use in any orientation
† Flexible magnetic ring minimum ID is 12 cm (4.5 in.)

Five PosiPatches are included with all PosiTector SST PosiPatch Kits. These kits include everything required to begin measuring with the innovative PosiPatch. While they are reusable, PosiPatches may eventually wear out or become dirty after extensive testing.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan