BenQ Proyektor EH600 Full HD 3600lm 1unit

#Nomor SKU S035318859
Wishlist
Rating:
100% of 100
(1)
Rp22.999.900
Persediaan

Spesifikasi Produk

Model Number EH600
Unit 1unit
ANSI 3500
Keystone Adjustment (°) 1D, Vertical : ±40
Picture Modes 3D, Bright, Infographic, Presentation, sRGB, User 1, User 2, Video
Resolution Support VGA(640x480) to WUXGA_RB(1920x1200) *RB=Reduced blanking
Horizontal Frequency (kHz) 15~102
Vertical Scan Rate Frequency (Hz) 23~120
Operating Temperature (°C) 0~40
Power Supply (V/Hz) AC 100-240/50-60
Power Consumption (W) Typical : 270; Stand-by : <0.5
Dimensions (WxHxD) (mm) 296x120x232
Resolution 1080P (1920x1080)
Technology DLP
Native Aspect Ratio 16:9
Contras Ratio 10000:1
Display Color 30-bit (1.07 billion colors)
Light Sources Lamp
Lamp Life (hour) a. Normal : 5000, b. ECO : 10000, c. SmartECO : 15000, d. LampSave : 15000
Zoom Ratio 1.1x
Projection Offset (Full-Height) (%) 108
Berat (Kg) 2.5
Tanggal Produk Terdaftar 16 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Wireless projection for instant mirroring | Internet connectivity offers the use of the application
- Connectable via USB you can use this projector without a PC


Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk