ROTOR Pump Submersible 3 Phase (Pompa Celup) QXN20/3-11 with Body SS304 and Impeller Cast Iron 1unit

Rp36.999.900
Persediaan

Spesifikasi Produk

Model Number QXN20/3-11
Unit 1unit
Power (HP) 25
Outlet (mm) 65
Maximum Head (m) 90
Body Material Stainless Steel SS304
Impeller Material Cast Iron
Inlet (inch) 2.5
Rated Capacity (m³/hour) 20
Rated Current (380V) (A) 22
Rated Head (m) 90
Maximum Capacity (m³/hour) 50
Impeller Passage (mm) 6
Diameter (mm) 274
Dimension H1 (mm) 895
Dimension H (mm) 1010
Packing Dimension (mm) 1095x305x385
Water Temperature (°C) Up to 40
pH Range 6.5-8.5
Power Supply three phase, 380V±10%, 50Hz 380V±10%, 60Hz
Power (kW) 2.2-25
Berat (Kg) 189.0
Tanggal Produk Terdaftar 16 February 2023
Terakhir Diperbaharui 16 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PUMP ROTOR QXN SUBMERSIBLE PUMP

Hydraulic part under the motor and motor cooled by the pumped water for safe operation also with the pump
only partially immersed.
Double shaft seal with interposed oil chamber.
Use
- For mining, building, factory and industrial applications.
- For water supply from wells, tanks or reservoirs.
- For garden use and agricultural irrigation.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait