ROTOR Pump Submersible Dewatering 3 Phase (Pompa Celup) KTZ21.5 1.5kW 2HP 1unit
Rp7.299.900
Persediaan
Spesifikasi Produk
| Model Number | KTZ21.5 |
|---|---|
| Unit | 1unit |
| Power (HP) | 2 |
| Outlet (mm) | 50 |
| Power (kW) | 1.5 |
| Maximum Head (m) | 22 |
| Impeller Passage (mm) | 8.5 |
| Maximum Capacity (m³/hour) | 27 |
| Maximum Capacity (m³/minute) | 0.45 |
| Packing Dimension (mm) | 590x290x250 |
| Dimension A (mm) | 235 |
| Dimension A1 (mm) | 173 |
| Dimension B (mm) | 517 |
| Dimensions d (mm) | 216 |
| Dimension H (mm) | 486 |
| Dimension W1 (mm) | 120 |
| Power Supply | Three Phase 380 V ± 10%, 50Hz |
| Insulation class | F |
| Protection Class | IP68 |
| Cable Length (m) | 8 |
| Water Temperature (°C) | Up to 40 |
| Max. Water Depth (m) | 50 |
| Berat (Kg) | 37.5 |
| Tanggal Produk Terdaftar | 16 February 2023 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Description
PUMP "ROTOR"
SUBMERSIBLE DEWATERING PUMP 380V 3PHASE
with high chrome alloy impeller & extra inner thread flange.
The body of motor and pump is made of rigid cast iron for long-lasting durability.
Greatly increased maximum submersion depth due to mechanical seal resistant to high pressure (0.5Mpa)
Semi-open impeller made of high chrome alloy match with wear plate (ductile iron) achieves superior durability.
Effective motor cooling due to discharge channel cast as part of the motor housing. Space economy by a top outlet.
Discharge 50mm (2") to 150mm (6"), motor 1.5Kw (2HP) to 11Kw (15HP).
Hermetically sealed motor equipped build-in thermal protection.
SUBMERSIBLE DEWATERING PUMP 380V 3PHASE
with high chrome alloy impeller & extra inner thread flange.
The body of motor and pump is made of rigid cast iron for long-lasting durability.
Greatly increased maximum submersion depth due to mechanical seal resistant to high pressure (0.5Mpa)
Semi-open impeller made of high chrome alloy match with wear plate (ductile iron) achieves superior durability.
Effective motor cooling due to discharge channel cast as part of the motor housing. Space economy by a top outlet.
Discharge 50mm (2") to 150mm (6"), motor 1.5Kw (2HP) to 11Kw (15HP).
Hermetically sealed motor equipped build-in thermal protection.
Use
- Civil Engineering- Mines, quarries, coal ore & slurries
- Sewage treatment plants
- General pumping purposes
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/ROTOR%20Pump%20Submersible%20Dewatering%203%20Phase%20(Pompa%20Celup)%20KTZ21_5%201_5kW%202HP%201unit/c0S035317432-1.jpg)