LONGYUE Incubator LI-9032 Vertical Type 30L 1unit

Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number LI-9032
Unit 1unit
Volume (L) 30
Chamber Size (WxDxH) (cm) 30x30x35
Package Size (WxDxH) (cm) 51x50x70
Shelf 2
Power Rating (W) 180
Temperature Range (°C) RT +5 to 66
Temperature Fluctuation (°C) ± 0.5
Temperature Uniformity (°C) ± 1
Temperature Resolution (°C) 0.1
Power Supply (V/Hz) AC 220, 50
Berat (Kg) 34.0
Tanggal Produk Terdaftar 16 February 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
∙ Unique air duct design, good temperature uniformity.
∙ Microprocessor controller (with temperature correction and timing function).
∙ Large LCD screen display.
∙ High quality stainless steel chamber, removable shelf, easy-to-clean.
∙ Silicon sealing ring for reliable sealing.
∙ With inner glass door for easy observation, open the outer door for observation will not affect the temperature inside.
∙ Equipped with leakage protection.
∙ Equipped with spare temperature control which ensures the product work normally even the main temp. control failed.
∙ Optional printer or RS485 interface which can print or connect computer to realize remote control and alarm.
∙ Anti-hot handle.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait