Kramer 18G 4K Presentation Switcher/Scaler VP-440X with HDBaseT & HDMI Simultaneous Outputs 1pc

#Nomor SKU S035293422
Wishlist
Rp129.999.900
Persediaan

Spesifikasi Produk

Model Number VP-440X
Unit 1pc
Input 4 HDMI 4K60 4:4:4 1 VGA 5 Stereo (U)
Output 1 HDMI 4K60 4:4:4 1 HDBT Stereo (U)
Berat (Kg) 1.6
Tanggal Produk Terdaftar 13 February 2023
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
VP−440X is a high−performance 18G 4K HDR presentation switcher/scaler with four HDMI inputs and one computer graphics (VGA) input. It scales the video, embeds the audio, and outputs the signal to two identical outputs – one HDMI and one HDBaseT – together with an analog stereo audio output. Via HDBaseT, it extends video signals to up to 40m (130ft) over CAT copper cables at up to 4K@60Hz (4:2:0) 24bpp video resolution and provides even further reach for lower HD video resolutions.
Fitur
High–Performance Professional Scaler — Up–scales, down–scales and cross–scales up to resolutions of 4K@60 (4:4:4). The output resolution can be set to the native resolution either of the sinks, or manually set to another resolution. When the product is configured to scale to 18G 4K resolutions, the HDBT output automatically down–samples the chroma sampling to 4:2:0 coding.

Smooth Switching — Constant output sync, prevents output glitches while switching between inputs, even when no video is detected.

Flexible Digital and Analog Audio — Select a dedicated unbalanced analog audio input to embed into each input. In addition, a microphone input is provided on the front panel for mixing, switching or talk–over. Any of the signals can play audio through the unbalanced audio output.

Powerful Audio Processing — Supports DSP technology including audio equalization, mixing, delay, and microphone talk–over (ducking).

HDMI Signal Extension — HDCP 2.2 and HDCP 1.4 compliant.

HDR — Supports HDR10.

EDID Pass–Through — EDID passed through from the source to the display.

CEC Support — Supports passing of CEC from input to output. Automatically sends CEC commands to shut down the output display after a timeout period when no input signal is found and to power up the display when the input returns.

Bidirectional RS–232 Extension — Serial interface data flows in both directions, on each extension line, enabling data transmission and control of devices.

Diverse Control Options — Control the unit using an OSD (On–Screen Display) via front panel buttons, embedded web pages via Ethernet and/or serial communication via RS–232 transmitted by a PC, touch screen system or other serial controller. Additionally, connect to the contact closure connector for remote switching of sources and for toggling the display ON and OFF.

Easy Installation — ½ 19” size enables mounting in a 1U rack space with the recommended rack adapter.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan