TWB Spherical Roller Bearing 22320CAKW33 C3 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | 22320CAKW33 C3 |
|---|---|
| Unit | 1pc |
| Dimensions d (mm) | 100 |
| Dimension D (mm) | 215 |
| Dimension B (mm) | 73 |
| Dimensions r (mm) | Min. 3 |
| Bore Type | K (1:12 Tapered Bore) |
| Internal Clearance | C3 is greater than C0 |
| Basic Load Rating Cr (kN) | 645 |
| Basic Load Rating Cor (kN) | 799 |
| Limit Speed Fat (rpm) | 2300 |
| Limit Speed Oil (rpm) | 2600 |
| Installation Size da min. (mm) | 114 |
| Installation Size Da max. (mm) | 201 |
| Installation Size ra max. (mm) | 2.5 |
| Calculation Coefficient e | 0.35 |
| Calculation Coefficient Y1 | 1.91 |
| Calculation Coefficient Y2 | 2.85 |
| Calculation Coefficient Y0 | 1.87 |
| Berat (Kg) | 13.1 |
| Tanggal Produk Terdaftar | 10 February 2023 |
| Terakhir Diperbaharui | 23 July 2025 |
Informasi Produk
Description
Spherical roller bearings consist of an outer ring with spherical raceways and an inner ring with double raceways, one or two cages and a set of spherical rollers. Because the center of the spherical raceway of the outer ring is consistent with the center of the bearing, it has self-aligning performance, and can automatically adjust the inclination or deflection of the shaft caused by the angular error between the shaft and the bearing seat. It can withstand large radial loads and certain bidirectional axial loads, and is especially suitable for occasions subject to heavy loads or vibrations.
Spherical roller bearings have two types of cylindrical bore and conical bore. Bearings with a tapered bore have the symbol "K" (taper 1:12) or "K30" (taper 1:30) after the basic designation. TWB spherical roller bearings have C type, CA type, MB type and other structures, which are suitable for different occasions.
Spherical roller bearings have two types of cylindrical bore and conical bore. Bearings with a tapered bore have the symbol "K" (taper 1:12) or "K30" (taper 1:30) after the basic designation. TWB spherical roller bearings have C type, CA type, MB type and other structures, which are suitable for different occasions.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
W33 (bearing outer ring has oil groove along with 3 oil holes)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan